Shop All Pin & Sleeve Receptacles
Meltric
63-64143-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 63-64143-270
Zoro # G501758476
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64143-270
- Zoro # G501758476
- UPC # 784474624473
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 20 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Color Code | Black |
Terminal Type | Screw terminal |
Load Break Amp Rating | 60A |
Keying Position | 14 |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- LEVITON Locking Plug (CS8165C)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-38043 INLET (33-38043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Receptacles