Shop All Pin & Sleeve Receptacles
Meltric
63-64077-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64077-NC
Zoro # G201757076
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 2 or 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64077-NC
- Zoro # G201757076
- UPC # 784474035828
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 125/250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles