Shop All Pin & Sleeve Receptacles
Meltric
63-64076-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64076-NC
Zoro # G901757055
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64076-NC
- Zoro # G901757055
- UPC # 784474602808
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 125/250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (S506-800-R)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 39-38961 INLET (39-38961)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Devices