Shop All Pin & Sleeve Receptacles
Meltric
63-64076-972 RECEPTACLE
Mfr # 63-64076-972
Zoro # G101759057
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64076-972
- Zoro # G101759057
- UPC # 784474597920
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 125/250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- LEVITON Straight Blade Plug (8215-PLC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Devices