Shop All Pin & Sleeve Receptacles
Meltric
63-64075-973-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64075-973-NC
Zoro # G401756923
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64075-973-NC
- Zoro # G401756923
- UPC # 784474012096
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 1P+N+G 60A 125 VAC 60 Hz +3 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Devices