Shop All Pin & Sleeve Receptacles
Meltric
63-64073-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-64073-843
Zoro # G201758868
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64073-843
- Zoro # G201758868
- UPC # 784474595629
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Devices