Shop All Pin & Sleeve Receptacles
Meltric
63-64073-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-64073-375-843
Zoro # G101757855
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64073-375-843
- Zoro # G101757855
- UPC # 784474671934
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Devices