Shop All Pin & Sleeve Receptacles
Meltric
63-64072-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64072-NC
Zoro # G101759224
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64072-NC
- Zoro # G101759224
- UPC # 784474633277
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles