Shop All Pin & Sleeve Receptacles
Meltric
63-64072-974 RECEPTACLE
Mfr # 63-64072-974
Zoro # G201757120
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64072-974
- Zoro # G201757120
- UPC # 784474575836
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 250 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles