Shop All Pin & Sleeve Receptacles
Meltric
63-64072-972 RECEPTACLE
Mfr # 63-64072-972
Zoro # G101757978
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64072-972
- Zoro # G101757978
- UPC # 784474581745
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-68163 INLET (63-68163)
- Meltric Pin & Sleeve Receptacles