Shop All Pin & Sleeve Receptacles
Meltric
63-64072-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-64072-843-NC
Zoro # G201758332
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64072-843-NC
- Zoro # G201758332
- UPC # 784474657563
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 250 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-75)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Devices