Shop All Pin & Sleeve Receptacles
Meltric
63-64047-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64047-NC
Zoro # G101757886
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 5 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64047-NC
- Zoro # G101757886
- UPC # 784474672290
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 277/480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- SIEMENS Filler Plate, 1" (VPKQF3)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Devices