Shop All Pin & Sleeve Receptacles
Meltric
63-64047-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-64047-843
Zoro # G101756216
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 5 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64047-843
- Zoro # G101756216
- UPC # 784474609159
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyswitch (1W7B2626)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Receptacles