Shop All Pin & Sleeve Receptacles
Meltric
63-64047-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-64047-843-NC
Zoro # G201756482
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64047-843-NC
- Zoro # G201756482
- UPC # 784474685702
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Devices