Shop All Pin & Sleeve Receptacles
Meltric
63-64043-974-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-64043-974-352
Zoro # G501757066
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64043-974-352
- Zoro # G501757066
- UPC # 784474061742
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz +4 AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13150)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-38043 INLET (33-38043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Receptacles