Shop All Pin & Sleeve Receptacles
Meltric
63-64043-973-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-64043-973-375
Zoro # G201756567
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64043-973-375
- Zoro # G201756567
- UPC # 784474052900
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz +3 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-68043 INLET (33-68043)
- Meltric Pin & Sleeve Devices