Shop All Pin & Sleeve Receptacles
Meltric
63-64043-973-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-64043-973-375-843
Zoro # G101758081
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64043-973-375-843
- Zoro # G101758081
- UPC # 784474672962
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz +3 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Devices