Shop All Pin & Sleeve Receptacles
Meltric
63-64043-972-352-375-843 RECEPTACLE STRAIGHT INSERTION MUSHROOM PAWL P
Mfr # 63-64043-972-352-375-843
Zoro # G401756350
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64043-972-352-375-843
- Zoro # G401756350
- UPC # 784474061018
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz +2 AUX STRAIGHT INSERTION MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Devices