Shop All Pin & Sleeve Receptacles
Meltric
63-64043-824-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) NORMALLY CL
Mfr # 63-64043-824-NC
Zoro # G201757205
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64043-824-NC
- Zoro # G201757205
- UPC # 784474077095
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Wire Size | 12 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-07, C22.2 No. 182.1-02, ULC, E79796, UL 1682, UL 2682 |
HP | 20 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 4 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 60A |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Color Code | Red |
Number of Notch Positions | 24 |
IP Rating | Primary IP66/67; Secondary IP69 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz METAL PAWL (ON POLY RECEPTACLE) NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gate With Cover, Weight (534-U25)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 2 Gang, Steel, Round (926-1)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-38043 INLET (33-38043)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices