Shop All Pin & Sleeve Receptacles
Meltric
63-64043-824-843-NC RECEPTACLE METAL PAWL (ON POLY RECEPTACLE) PADLOCK
Mfr # 63-64043-824-843-NC
Zoro # G001757085
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64043-824-843-NC
- Zoro # G001757085
- UPC # 784474083966
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE) PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- SQUARE D Mechanical Lugs (AL400LA)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Receptacles