Shop All Pin & Sleeve Receptacles
Meltric
63-64043-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL
Mfr # 63-64043-270-843
Zoro # G901756584
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64043-270-843
- Zoro # G901756584
- UPC # 784474009324
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
HP | 20 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Keying Position | 4 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Load Break Amp Rating | 60A |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Number of Notch Positions | 24 |
Color Code | Red |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-68143 INLET (63-68143)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Meltric Pin & Sleeve Receptacles