Shop All Pin & Sleeve Receptacles
Meltric
63-64042-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-64042-972-843
Zoro # G801757933
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64042-972-843
- Zoro # G801757933
- UPC # 784474672320
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Receptacles