Shop All Pin & Sleeve Receptacles
Meltric
63-64042-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 63-64042-824
Zoro # G201756703
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64042-824
- Zoro # G201756703
- UPC # 784474036573
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1K1210G7)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles