Shop All Pin & Sleeve Receptacles
Meltric
63-64042-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 63-64042-352
Zoro # G101756872
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64042-352
- Zoro # G101756872
- UPC # 784474074100
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 480 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Devices