Shop All Pin & Sleeve Receptacles
Meltric
63-38166 INLET
Mfr # 63-38166
Zoro # G101756414
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38166
- Zoro # G101756414
- UPC # 784474546065
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+N+G 30A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Flasher (44891)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Devices