Shop All Pin & Sleeve Receptacles
Meltric
63-38162 INLET
Mfr # 63-38162
Zoro # G201756116
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38162
- Zoro # G201756116
- UPC # 784474555760
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 2.64 in Dia x 1.97 in L |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR16H2)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Devices