Shop All Pin & Sleeve Receptacles
Meltric
63-38162-972 INLET
Mfr # 63-38162-972
Zoro # G401757142
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38162-972
- Zoro # G401757142
- UPC # 784474642712
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Protection Diode (3TX7144-H12)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX9)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Receptacles