Shop All Pin & Sleeve Receptacles
Meltric
63-38147 INLET
Mfr # 63-38147
Zoro # G901758892
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38147
- Zoro # G901758892
- UPC # 784474569514
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 4 Wires, 75kA (STP480D07M)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- EATON BUSSMANN Switch Fused F/Box (BP/SSU)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Meltric Pin & Sleeve Devices