Shop All Pin & Sleeve Receptacles
Meltric
63-38147-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-38147-A155
Zoro # G401756466
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38147-A155
- Zoro # G401756466
- UPC # 784474064033
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 347/600 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Receptacles