Shop All Pin & Sleeve Receptacles
Meltric
63-38143 INLET
Mfr # 63-38143
Zoro # G001758501
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-38143
- Zoro # G001758501
- UPC # 784474553650
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Dimensions | 2.64 in Dia x 1.97 in L |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices