Shop All Pin & Sleeve Receptacles
Meltric
63-38143-972-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-38143-972-A155
Zoro # G101756513
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38143-972-A155
- Zoro # G101756513
- UPC # 784474684644
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 600 VAC 60 Hz +2 AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles