Shop All Pin & Sleeve Receptacles
Meltric
63-38142 INLET
Mfr # 63-38142
Zoro # G201758875
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38142
- Zoro # G201758875
- UPC # 784474567053
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Receptacles