Shop All Pin & Sleeve Receptacles
Meltric
63-38077 INLET
Mfr # 63-38077
Zoro # G901757758
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38077
- Zoro # G901757758
- UPC # 784474571265
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Devices