Shop All Pin & Sleeve Receptacles
Meltric
63-38077-972 INLET
Mfr # 63-38077-972
Zoro # G101756681
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 1 or 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38077-972
- Zoro # G101756681
- UPC # 784474551151
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 125/250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SQUARE D Thermal Unit, 2.51 to 3.30A (B3.70)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Receptacles