Shop All Pin & Sleeve Receptacles
Meltric
63-38076 INLET
Mfr # 63-38076
Zoro # G101757947
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38076
- Zoro # G101757947
- UPC # 784474544665
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Dimensions | 2.64 in Dia x 1.97 in L |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+N+G 30A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-120A)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Receptacles