Shop All Pin & Sleeve Receptacles
Meltric
63-38076-972 INLET
Mfr # 63-38076-972
Zoro # G201758653
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38076-972
- Zoro # G201758653
- UPC # 784474589710
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+N+G 30A 125/250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Devices