Shop All Pin & Sleeve Receptacles
Meltric
63-38073-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-38073-A155
Zoro # G901757789
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38073-A155
- Zoro # G901757789
- UPC # 784474621540
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- Meltric Pin & Sleeve Devices