Shop All Pin & Sleeve Receptacles
Meltric
63-38072-972 INLET
Mfr # 63-38072-972
Zoro # G401757494
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38072-972
- Zoro # G401757494
- UPC # 784474573399
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- TRUMETER HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS (HMA302/120VAC/60HZ)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-68072 INLET (37-68072)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Meltric Pin & Sleeve Receptacles