Shop All Pin & Sleeve Receptacles
Meltric
63-38047 INLET
Mfr # 63-38047
Zoro # G101758289
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38047
- Zoro # G101758289
- UPC # 784474554602
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Mini, 230Vac, 1No Aux (C06.310-230)
- DAYSTAR RED ROCKER SWITCH (KU80014)
- NVENT ERICO Intersystem Bonding Termination, 14-2 AWG (IBTB)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA12)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Receptacles