Shop All Pin & Sleeve Receptacles
Meltric
63-38047-972-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-38047-972-A155
Zoro # G601758482
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-38047-972-A155
- Zoro # G601758482
- UPC # 784474044615
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 277/480 VAC 60 Hz +2 AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range, Off White (OMNIDT2000)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Devices