Shop All Pin & Sleeve Receptacles
Meltric
63-38045-972 INLET
Mfr # 63-38045-972
Zoro # G201756550
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38045-972
- Zoro # G201756550
- UPC # 784474060813
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 277 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 14 to 24 psi, Standard Action (76072-B00000150-01)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Receptacles