Shop All Pin & Sleeve Receptacles
Meltric
63-38042-972 INLET
Mfr # 63-38042-972
Zoro # G201757540
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-38042-972
- Zoro # G201757540
- UPC # 784474578875
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DSN30 INLET POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Receptacles