Shop All Pin & Sleeve Receptacles
Meltric
63-34167 RECEPTACLE
Mfr # 63-34167
Zoro # G201759100
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34167
- Zoro # G201759100
- UPC # 784474548021
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Dimensions | 2.87 in Dia x 3.2 in L |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Receptacles