Shop All Pin & Sleeve Receptacles
Meltric
63-34167-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-34167-972-843
Zoro # G201757878
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34167-972-843
- Zoro # G201757878
- UPC # 784474623230
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 120/208 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- ATC 425AR Digital Timer (425AR-100-T5X)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-18073 INLET (63-18073)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Meltric Pin & Sleeve Receptacles