Shop All Pin & Sleeve Receptacles
Meltric
63-34167-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-34167-375-843
Zoro # G101758302
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- HP 2 or 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34167-375-843
- Zoro # G101758302
- UPC # 784474673693
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+N+G 30A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Receptacles