Shop All Pin & Sleeve Receptacles
Meltric
63-34165-972-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-34165-972-843-NC
Zoro # G201756529
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34165-972-843-NC
- Zoro # G201756529
- UPC # 784474063968
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 120 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Meltric Pin & Sleeve Devices