Shop All Pin & Sleeve Receptacles
Meltric
63-34165-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 63-34165-375-NC
Zoro # G501757073
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34165-375-NC
- Zoro # G501757073
- UPC # 784474075695
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 120 VAC 60 Hz NO AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- TORK Replacement Motor, 120VAC (101)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles