Shop All Pin & Sleeve Receptacles
Meltric
63-34165-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 63-34165-375-843
Zoro # G401756473
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34165-375-843
- Zoro # G401756473
- UPC # 784474064194
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 1P+N+G 30A 120 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1342)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- ANCOR Red 18 AWG Tinned Copper Wire - 100' (100810)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Receptacles