Shop All Pin & Sleeve Receptacles
Meltric
63-34163-972-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-34163-972-843-NC
Zoro # G201759162
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-34163-972-843-NC
- Zoro # G201759162
- UPC # 784474047036
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 208 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-98043 INLET (63-98043)
- Meltric Pin & Sleeve Receptacles