Shop All Pin & Sleeve Receptacles
Meltric
63-34163-972-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-34163-972-375
Zoro # G101757022
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-07, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-34163-972-375
- Zoro # G101757022
- UPC # 784474648394
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 3P+G 30A 208 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 1 Pole, 120/240V AC (QOB135)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles